Hi-Lift Jack PJ485PC 48 in. Jack PJ Harrah Signature Edition Jacks
Mfr # H12-PJ485PC
Zoro # G904005818
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Lift Jack
- MFR # H12-PJ485PC
- Zoro # G904005818
- UPC # 52767048528
- Country of Origin China
- Category Floor Jacks
Description
Celebrating 125 years of excellence, Hi-Lift Jacks offer the PJ Harrah Signature Edition jacks to recognize the history and story behind the company and its founder. These special edition models mix old and new for vintage looks with modern performance. The foot piece and top clamp clevis of each jack is modeled after the original design invented in 1905. They incorporate the original green color, along with a brown handle that mimics the original wooden handle. Each Hi-Lift PJ Harrah Signature Edition jack is tagged with a metal name plate bearing his signature.
Specifications- Jack Capacity: 7,000 lbs.
- Jack Mechanism: Mechanical
- Maximum Lift Height (in): 48.000 in.
- Jack Material: Iron
- Jack Color: Green
- Size: 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN FRONT SUSPENSION LEVELING KIT B8 5162 RAM 2500 2019-2014 (46-263889)
- SKF Shaft Seal, 3-3/8 x 4-7/16 x 3/8", CRWA1, NBR (33701)
- RONSTAN Snap Shackle Fixed 66mm (CS2483-2)
- FAIRCHILD INDUSTRIES 5/32 Vacuum and Windshield Washer Tubing and Hose, 150 ft (VWH1002)
- HI-LIFT JACK HI-LIFT JACK HL484 48 In. Hi-Lift Black Cast And Steel Jack (H12-HL484)
- HI-LIFT JACK Hi-Lift Jack HILMD-484 48 in. Hi Lift Jack with Red Handle Keeper; Matte Black (HILMD-484)
- OTC 4 Tons Hydraulic Fork Lift Jack 28-3/4" Max. Lifting H., 2-5/32" Min. Lifting H (5214)
- OMEGALIFT Service Jack, Long Chassis10 tons (22100C)
- BIG RED Torin Hydraulic 6000 lb Automotive Trolley Jack (T830026)
- WESTWARD 22/35 Tons Air/Hydraulic Axle Jack 19-5/8" Max. Lifting H., 8-1/8" Min. Lifting H (5M459)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Jack 8800 Lb. Capacity (HFJ-400)
- Hi-Lift Jack Jacks