Shop All Hydraulic Quick Couplers
Hi-Flowdry- Release
Dry-Break Couplng, Seal 1-1/2"-2" Chemraz
Mfr # 8SKCPLC02
Zoro # G5318420
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Flowdry- Release
- MFR # 8SKCPLC02
- Zoro # G5318420
- Country of Origin Germany
- Category Hydraulic Quick Couplers
Details
Item | Dry-Break Couplng,Seal 1-1/2"-2" Chemraz |
Description
Dry-Break Couplng,Seal 1-1/2 In.-2 In. Chemraz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L510 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510-2)
- VELVAC Gladhand Holder (580009)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- HI-FLOWDRY- RELEASE Dry-Break Dust Cap, 1-1/2"- 2" SS (8CAPS02)
- HI-FLOWDRY- RELEASE Dry-Break Coupling, Alum Viton Seal, 2" (8CPLAV02)
- HI-FLOWDRY- RELEASE Dry-Break Dust Cap, Neoprene, 1" (8CAPR01)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SVHC6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SVHC12-12F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EF)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- Hi-Flowdry- Release Hydraulic Quick Couplers