Shop All Hydraulic Quick Couplers
Hi-Flowdry- Release
Dry-Break Couplng, 316 SS Chemraz Seal, 1"
Mfr # 8CPLSC01
Zoro # G5318140
product price: $2,062.99
/ea
Free Shipping & Returns
$2,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Flowdry- Release
- MFR # 8CPLSC01
- Zoro # G5318140
- Country of Origin Germany
- Category Hydraulic Quick Couplers
Details
Item | Dry-Break Couplng,316 SS Chemraz Seal,1" |
Description
Dry-Break Couplng,316 SS Chemraz Seal,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3535 X 2-7/16-KW Taper Lock Bushing (3535 X 2-7/16)
- DAYTON AC Gearmotor, 507.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU8)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- HI-FLOWDRY- RELEASE Dry-Break Dust Cap, 1-1/2"- 2" SS (8CAPS02)
- HI-FLOWDRY- RELEASE Dry-Break Dust Cap, Neoprene, 1" (8CAPR01)
- HI-FLOWDRY- RELEASE Dry-Break Coupling, Alum Viton Seal, 2" (8CPLAV02)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, IH Series (VIHC4-4M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251F)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308V)
- Hi-Flowdry- Release Hydraulic Quick Couplers