Shop All Hydraulic Quick Couplers
Hi-Flowdry- Release
Dry-Break Coupling, Seal 1-1/2"- 2" Viton
Mfr # 8SKCPLV02
Zoro # G5318378
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Flowdry- Release
- MFR # 8SKCPLV02
- Zoro # G5318378
- Country of Origin Germany
- Category Hydraulic Quick Couplers
Details
Item | Dry-Break Coupling,Seal 1-1/2"- 2" Viton |
Description
Dry-Break Coupling,Seal 1-1/2 In.- 2 In. Viton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, St, PK3 (2X571)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- CARTER BEARINGS 2.00", Needle Cam Follower, Hex (CNB-64-B)
- HI-FLOWDRY- RELEASE Dry-Break Coupling, Alum Viton Seal, 2" (8CPLAV02)
- HI-FLOWDRY- RELEASE Dry-Break Dust Cap, 1-1/2"- 2" SS (8CAPS02)
- HI-FLOWDRY- RELEASE Dry-Break Dust Cap, Neoprene, 1" (8CAPR01)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (PHN8-8M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, H Series (SPHC20-20F)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FO)
- MILTON INDUSTRIES 3/8in. Male P-Style 1/4in. NPT Coupler (775AC)
- Hi-Flowdry- Release Hydraulic Hoses & Fittings