Shop All Hydraulic Hose Adapters & Plugs
Hi-Flowdry- Release
Dry-Break Adapter, Seal 1-1/2"- 2" Viton
Mfr # 8SKADPV02
Zoro # G5318463
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Flowdry- Release
- MFR # 8SKADPV02
- Zoro # G5318463
- Country of Origin Germany
- Category Hydraulic Hose Adapters & Plugs
Details
Item | Dry-Break Adapter,Seal 1-1/2"- 2" Viton |
Description
Dry-Break Adapter,Seal 1-1/2 In.- 2 In. Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 35-Foot Long PVC 3/8" ID Hose Reel Replacement Air Hose with 3/8" NPT Brass Fittings (96844-IND)
- MOTORCRAFT Ball Jnt Assem (MCF2478)
- LEESON General Purpose Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 3600 RPM, 56HC Frame, TEFC (119418.00)
- BESTORQ 3M Timing Belts (207-3M-15)
- ADAPTALL Hose Adapter, 22 mm, Metric (9232-22)
- EATON AEROQUIP Adpt, ORS-ORB, 1-14, 1-1/16-12, Strt (FF1852T1012S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, Strt (FF2031T0606S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/16-12 (2021-20-16S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X24)
- EATON AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Hex Plug (2222-12S)
- Hi-Flowdry- Release Hydraulic Hose Adapters & Plugs