Shop All Hydraulic Hose Adapters & Plugs
Hi-Flowdry- Release
Dry-Break Adapter, Seal 1-1/2"- 2" EPDM
Mfr # 8SKADPE02
Zoro # G5318509
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Flowdry- Release
- MFR # 8SKADPE02
- Zoro # G5318509
- Country of Origin Germany
- Category Hydraulic Hose Adapters & Plugs
Details
Item | Dry-Break Adapter,Seal 1-1/2"- 2" EPDM |
Description
Dry-Break Adapter,Seal 1-1/2 In.- 2 In. EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Anvil 3/4 In. Sq Dr (CA144725)
- BESTORQ Aftermarket replacement for 10063 SNAPPER Mower Attachments: SP21D SP Belt for Trans., 4L290 (4L290)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- KOYO 6230 C3, Medium Ball Bearings 3152Mm (6230 C3)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X06LN)
- TOMPKINS Hydraulic Fitting-Stainless12MJ-16MP-SS (SS-2404-12-16-FG)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FOR-GAUGE PORT (GP6504-06-06-04FB)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MOR 90 (6801-06-06)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X16)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR ADJ (6403-NWO-06-06)
- Hi-Flowdry- Release Hydraulic Hose Adapters & Plugs