Shop All Taping Tools, Trowels, and Floats
Hi-Craft
Taper, Drywall, 20-1/2in. L x 9-1/2in. W
Mfr # HC540
Zoro # G9038757
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drywall
- Blade Material Stainless Steel
- Blade Type Adjustable
- Blade Width (In.) 2 1/4 in
- Handle Wood/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Craft
- MFR # HC540
- Zoro # G9038757
- UPC # 765139450057
- Country of Origin Taiwan, Province of China
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Width (In.) | 2 1/4 in |
Width (In.) | 9 1/2 in |
Handle Length (In.) | 7 in |
Handle Dia. (In.) | 1 1/4 in |
Length (In.) | 20 1/2 in |
Handle Length | 7 in |
Overall Length | 20 1/2 in |
Blade Width | 2 1/4 in |
Overall Width | 3 in |
Compatible Tape Length - Maximum | 500 ft |
Details
Item | Drywall Taper |
Type | Drywall |
Blade Material | Stainless Steel |
Blade Type | Adjustable |
Handle | Wood/Nylon |
Application | Taping Drywall Joints |
Handle Design | Side and Top |
Characteristics | Hinged Case, Holds 500 ft of Tape, Choose Between A Wood or Nylon Hand Strap, 2-1/2 in Long Blade |
Product Type | Drywall Taper |
Handle Material | Nylon, Wood |
Blade Adjustability | Adjustable |
Compound Capacity | 44 cu in |
Description
This Hi-Craft HC540 Taper is a must-have for any drywall project. It has a hinged case that holds 500 ft of tape, and it comes with both a wood and nylon hand strap. The taper's side and top handle design allows you to hold the tool firmly in place as you work. The metal blade has 2 1/4" widths, while the overall length is 20 1/2". You can choose between having a wood or nylon hand strap on your taper. When working with drywall, this Hi-Craft Taper will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41211)
- INSIZE Outside Spring Caliper, Steel, 12" Range (7241-300)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- VITREX PRO TILE NIPPERS 8.5"" (32036)
- DEWALT Gooseneck (DXTT-2-714)
- LEVEL 5 TOOLS Corner Applicator Handle, 47" - 77 (4-798)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, U-Notch, 11in. L x 4-1/2in. W (ST417PF)
- ALL-SOURCE 11 In. Drywall Trowel (307288)
- HYDE POINTING KNIFE CLIPPED6"" (02701)
- VITREX TILE SPACER 1/16"" 300PK (10334)
- Hi-Craft Taping Tools, Trowels, and Floats