Shop All Drywall Specialty Tools
Hi-Craft
Panel Mover, Lift and Carry, Plastic
Mfr # HC545
Zoro # G9038766
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lift and Carry
- Size 2-7/8 in L x 6-5/8 in W x 14-5/8 in H
- Length (In.) 2 7/8 in
- Capacity 150 lb
- For Use With Drywall, Plywood, and Wallboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Craft
- MFR # HC545
- Zoro # G9038766
- UPC # 765139455144
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Size | 2-7/8 in L x 6-5/8 in W x 14-5/8 in H |
Length (In.) | 2 7/8 in |
Length (Ft.) | 1-7/32 |
Width (In.) | 6 5/8 in |
Details
Item | Panel Mover |
Type | Lift and Carry |
Capacity | 150 lb |
For Use With | Drywall, Plywood, and Wallboard |
Number of Pieces | 1 |
Characteristics | Rubber Pads Prevent Shifting |
Application | Move Drywall |
Construction | Plastic |
Description
Panel Mover, Lift and Carry, Number of Pieces 1, Size 2-7/8 in L x 6-5/8 in W x 14-5/8 in H, Length (In.) 2 7/8 in, Width (In.) 6 5/8 in, Capacity 150 lb, Construction Plastic, Rubber Pads Prevent Shifting, Move Drywall, For Use With Drywall, Plywood, and Wallboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 26" (510-26)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 4" (OX-P013210)
- JOHNSON LEVEL & TOOL Laser Level, 150 ft. (40-6240)
- PROTO Screwdriver, 3/16 in Tip, Slotted Tip (JKB31604RPF)
- BON TOOL Floor Scraper, Spring Steel Blade, 22", 60" Steel Handle (85-225)
- GOLDBLATT INDUSTRIES 13 ALU Hawk (G05031)
- BON TOOL Inside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-356)
- HYDE Sander Head Pole Drywall (09047)
- KAPRO 1258-10 Ergonomic Drywall Carrier (1258-10)
- FLEMING SUPPLY 1119 Fleming Supply "Tall Guyz" Professional 24"-40" Drywall Stilts for Sheetrock Painting/Cleaning (555353BUM)
- HOMEPAGE 103-8-OCB 8 ft. Outside Drywall Corner Bead, Pack of 63 (HO137177)
- Hi-Craft Drywall and Plastering Tools