Shop All Concrete Floats
Hi-Craft
Hand Float, Mahogany Blade, 3 1/2"W, 18"L
Mfr # HC164
Zoro # G511131412
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Shape Square
- Overall Width 3 1/2 in
- Blade Thickness 0.5 in
- Compatible Primary Material Concrete
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Craft
- MFR # HC164
- Zoro # G511131412
- UPC # 765139322101
- Country of Origin United States
- Category Concrete Floats
Dimensions
Overall Width | 3 1/2 in |
Overall Length | 18 in |
Handle Length | 9 3/4 in |
Details
Item | Hand Float |
Blade Shape | Square |
Blade Thickness | 0.5 in |
Compatible Primary Material | Concrete |
Features | Lightweight |
Blade Material | Mahogany |
Handle Material | Wood |
Included Hardware | Handle |
Description
Hand Float, Backing Material Not Applicable, Blade Material Mahogany, Blade Shape Square, Blade Thickness 0.5 in, Compatible Primary Material Concrete, Features Lightweight, Handle Length 9 3/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 18 in, Overall Width 3 1/2 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 6 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-10)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1228RL)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48562)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- KRAFT TOOL Wood Bull Float, Laminated, 48x7-1/4" (CC782H)
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood (CF024)
- TOMAHAWK POWER 48x8 Round End Bull Float Blade 18' Handle Concrete Finishing Tool (TBF48)
- KRAFT TOOL 20"x3" Orange Thunder™ with KO-20™ Technology Hand Float (CF2020PF)
- KRAFT TOOL Bull Float, Sq, 8 x 48 in, Mag, w/o Handle (CC802-01)
- KRAFT TOOL Smooth Edge Magnesium Darby, 48 (PL401)
- QLT BY MARSHALLTOWN Concrete Float, Square Ends, 9 x4 x1/16 In (RRFW94F)
- Hi-Craft Concrete & Masonry Tools