Shop All Concrete Floats
Hi-Craft
Hand Float, Mahogany Blade, 3 1/2"W, 16"L
Mfr # HC162
Zoro # G011131400
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9 3/4 in
- Included Hardware Handle
- Handle Material Wood
- Features Lightweight
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Craft
- MFR # HC162
- Zoro # G011131400
- UPC # 765139323610
- Country of Origin United States
- Category Concrete Floats
Dimensions
Handle Length | 9 3/4 in |
Overall Length | 16 in |
Overall Width | 3 1/2 in |
Details
Item | Hand Float |
Included Hardware | Handle |
Handle Material | Wood |
Features | Lightweight |
Blade Thickness | 0.5 in |
Compatible Primary Material | Concrete |
Blade Shape | Square |
Blade Material | Mahogany |
Description
Hand Float, Backing Material Not Applicable, Blade Material Mahogany, Blade Shape Square, Blade Thickness 0.5 in, Compatible Primary Material Concrete, Features Lightweight, Handle Length 9 3/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 16 in, Overall Width 3 1/2 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 8 mm Tip Size, 6 in Long, 4 in Short (05022614001)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99206-10)
- PROTO Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (J46514)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- KRAFT TOOL Mahogany Darby, 2 Hole Grip Handle, 48" (CF255)
- KRAFT TOOL Tapered Magnesium Darby w/ProForm, 30 (CF030PF)
- KRAFT TOOL Smooth Edge Magnesium Darby, 42 (PL410)
- MARSHALLTOWN 16 x 3.5 in. Beveled Mag Float with Durasoft Handle (06150RD)
- KRAFT TOOL Magnesium Bull Float, 54x8" (CC744-01)
- QLT BY MARSHALLTOWN Bull Float, Round End, 48 x 8 x 3/4 In (MB48R)
- Hi-Craft Concrete Floats