Shop All Concrete Floats
Hi-Craft
Hand Float, Mahogany Blade, 3 1/2"W, 14"L
Mfr # HC161
Zoro # G311131407
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lightweight
- Blade Thickness 0.5 in
- Handle Material Wood
- Overall Width 3 1/2 in
- Handle Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Craft
- MFR # HC161
- Zoro # G311131407
- UPC # 765139322088
- Country of Origin United States
- Category Concrete Floats
Dimensions
Overall Width | 3 1/2 in |
Handle Length | 9 3/4 in |
Overall Length | 14 in |
Details
Item | Hand Float |
Features | Lightweight |
Blade Thickness | 0.5 in |
Handle Material | Wood |
Blade Shape | Square |
Compatible Primary Material | Concrete |
Included Hardware | Handle |
Blade Material | Mahogany |
Description
Hand Float, Backing Material Not Applicable, Blade Material Mahogany, Blade Shape Square, Blade Thickness 0.5 in, Compatible Primary Material Concrete, Features Lightweight, Handle Length 9 3/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 14 in, Overall Width 3 1/2 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated (GN020500K3--N21)
- A2Z SCILAB Jewelry Making Pliers Chain Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR947)
- DRILL AMERICA 15/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X15/64)
- DRILL AMERICA 1-7/16"-16 HSS Plug Hand Tap (DWTST1-7/16-16P)
- KRAFT TOOL 48"x8" Orange Thunder™ with KO-20™ Technology Bull Float (CC2021RE)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 72x6" (CC046SR-01)
- MARSHALLTOWN Concrete Float, Sq End, 16 x3-1/8 x1/16 In (145D)
- KRAFT TOOL Tapered Magnesium Darby w/ProForm, 30 (CF030PF)
- KRAFT TOOL Channel Float, Rnd, 6x60 in, Mag, w/o Handle (CC045-01)
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 15 in, Redwood (CF256)
- Hi-Craft Concrete Floats