Shop All Concrete Floats
Hi-Craft
Hand Float, Mahogany Blade, 3 1/2"W, 12"L
Mfr # HC160
Zoro # G111131317
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 3 1/2 in
- Features Lightweight
- Blade Shape Square
- Compatible Primary Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Craft
- MFR # HC160
- Zoro # G111131317
- UPC # 765139323580
- Country of Origin United States
- Category Concrete Floats
Dimensions
Overall Length | 12 in |
Overall Width | 3 1/2 in |
Handle Length | 9 3/4 in |
Details
Item | Hand Float |
Features | Lightweight |
Blade Shape | Square |
Compatible Primary Material | Concrete |
Handle Material | Wood |
Blade Thickness | 0.5 in |
Blade Material | Mahogany |
Included Hardware | Handle |
Description
Hand Float, Backing Material Not Applicable, Blade Material Mahogany, Blade Shape Square, Blade Thickness 0.5 in, Compatible Primary Material Concrete, Features Lightweight, Handle Length 9 3/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 12 in, Overall Width 3 1/2 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Plain Hex Key, 3/32" Tip Size, 6 in Long, 6 in Short (33453)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-624)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- SUNEX 1-13/16 1/2 Dr. Deep (258D)
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- MARSHALLTOWN Concrete Float, Sq End, 16 x3-1/8 x1/16 In (145D)
- KRAFT TOOL Channel Float, Rnd, 6x72 in, Mag, w/o Handle (CC046-01)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041PF)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 60x6" (CC045SR-01)
- KRAFT TOOL Co. CF2016PF 16 in. x 3 in. Orange Thunder with KO-20 Technology Hand Float with ProForm Handle, 6PK (CF2016PF-6)
- OX TOOLS Pro 4-1/2"x15" (112x380mm) Wood Float - OX Grip (OX-P012215)
- Hi-Craft Concrete Floats