Shop All Coupling Nuts
Hhip
Vertex M8 X 1.25 22mm Long Coupling Nut
Mfr # 3903-1312
Zoro # G607710910
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3903-1312
- Zoro # G607710910
- UPC # 769053111582
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | M8 |
Details
Item | Coupling Nut |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
- •Vertex M8 X 1.25 22mm Long Coupling Nut
- •Case hardened
- •Metric thread
- •Made in Taiwan
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18x3/4, PK5 (MPB663)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (CLNI20310-100P)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (2UHR1)
- HHIP Vertex M18 X 2.50 48mm Long Coupling Nut (3903-1317)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- HHIP Coupling Nut, 5/8"-11, Black Oxide, 1-5/8 in Lg (3900-1189)
- HHIP Coupling Nut, 1/4"-20, Black Oxide, 5/8 in Lg (3900-1181)
- STM Coupling Nut, 5/8"-11, Steel, Black Oxide (333676)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 9/16 in Hex Wd, 5 PK (U51106.037.0175)
- Hhip Coupling Nuts