Shop All Coupling Nuts
Hhip
Vertex M18 X 2.50 48mm Long Coupling Nut
Mfr # 3903-1317
Zoro # G807710932
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3903-1317
- Zoro # G807710932
- UPC # 769053111636
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | M18 |
Details
Item | Coupling Nut |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
- •Vertex M18 X 2.50 48mm Long Coupling Nut
- •Case hardened
- •Metric thread
- •Made in Taiwan
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, Zinc Plated Steel (02-3452-504)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JA97)
- MIDWEST FASTENER Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 4 PK (69286)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- HHIP Coupling Nut, 5/8"-11, Black Oxide, 1-5/8 in Lg (3900-1189)
- HHIP Coupling Nut, 1/2"-13, Black Oxide, 1-1/4 in Lg (3900-1187)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- HHIP Coupling Nut, 3/4"-10, Black Oxide, 1-7/8 in Lg (3900-1191)
- AMPG Coupling Nut Reducer, M4 and M5, 18-8 Stainless Steel, Not Graded, Plain, 25 mm Lg, 13 mm Hex Wd (NUT601M4XM5)
- Hhip Coupling Nuts