Shop All Coupling Nuts
Hhip
Vertex M12 X 1.75 32mm Long Coupling Nut
Mfr # 3903-1314
Zoro # G507710911
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3903-1314
- Zoro # G507710911
- UPC # 769053111605
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | M12 |
Details
Item | Coupling Nut |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
- •Vertex M12 X 1.75 32mm Long Coupling Nut
- •Case hardened
- •Metric thread
- •Made in Taiwan
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Nut, #4-40 Size, SS Grade 316 (NUT682440)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 25 PK (U36050.200.0001)
- ITW Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (21360)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (DISP-E300)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- HHIP Vertex M18 X 2.50 48mm Long Coupling Nut (3903-1317)
- HHIP Coupling Nut, 1/4"-20, Black Oxide, 5/8 in Lg (3900-1181)
- HHIP Coupling Nut, 3/4"-10, Black Oxide, 1-7/8 in Lg (3900-1191)
- HHIP Coupling Nut, 1/2"-13, Black Oxide, 1-1/4 in Lg (3900-1187)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (205820BG)
- Hhip Coupling Nuts