Shop All Machine Tool Coolant Pumps
Hhip
Vertex 16 Liter 110V/1 Phase Coolant Pump Kit
Mfr # 3012-8115
Zoro # G007710916
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 3012-8115
- Zoro # G007710916
- UPC # 769053110608
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Description
- •Vertex 16 Liter 110V/1 Phase Coolant Pump Kit
- •Made in Taiwan
- •Portable and easy to use coolant device
- •Can be used on drilling, milling machines, small lathes and other equipment that needs cooling
- •Power supply is 110V/1 phase, 1/4hp
- •Dimensions are 15.8 L X 9.9 W X 7.3" H
- •This kit weighs 23.8 lbs
- •Included in the kit is the coolant pump, the coolant tank, a 7.9" connecting cable, a coolant hose kit with a magnetic base that measures 1/4" D X 13" L,a flexible conveying hose that is 3/8" D X 6" L, and a drain hose that is 1" D X 11.81" L
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Provent, 1 1/2" (P21150)
- GRUNDFOS Up15-29Su 115V 60Hz Single Speed (UP15-29SU)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 2 Mnpt 2525 (LFMF-15-I2)
- WAYNE WATER SYSTEMS Wayne Water Systems 4003743 1 by 6 HP Bug Auto Thermoplastic Switchless Bottom AC Submersible Utility Pump (4003743)
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 330 gal. (TOB27R50ENQRAFR2)
- GRAYMILLS Coolant Immersion Pump, 1/8HP, 115/230V (IMV08-E)
- GRAYMILLS High PSI, Coolant Pump, 1.5HP, 230/460V (MSPR7-1.5F)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 115/230V (IMS08-E)
- LIQUIDYNAMICS Oil Pump, 3" Air Motor, Cap. 275 gal. (TOA22R25ENQRAFR2)
- LITTLE GIANT PUMP Pump, Coolant, 230 V (542015)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540015)
- Hhip Machine Tool Coolant Pumps