Shop All Precision Measuring Accessories
Hhip
USA Made 1" Stainless Steel Extension Point
Mfr # 4401-0439
Zoro # G2483539
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4401-0439
- Zoro # G2483539
- UPC # 769053049434
- Country of Origin United States
- Category Precision Measuring Accessories
Details
Item | Stainless Steel Extension Point 1" |
Description
Stainless Steel Extension Point 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Nylon Nut, PK 5 (SP 877-371)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- TITAN 18" L Aluminum Aluminum Pipe Wrench, 18" (21338)
- HHIP Half Round Combination Test Indicator Holder (4401-0412)
- HHIP 4-48 Threaded Contact Point For Indicators (4400-3139)
- HHIP Zero Set Universal Kit For Test Indicators (4401-0423)
- HHIP 5/32 X 3/8" Swivel Dovetail Clamp (4401-0468)
- HHIP Fine Adjustment Mini Universal Arm For Indicators (4401-0116)
- HHIP 3-Axis Dro Display Console For Glass Scale EncOD ers (3129-0253)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- Hhip Precision Measuring Tools