Shop All Drill Bit Cases & Cabinets
Hhip
Unthreaded Backplate/Adapter For 8" Chucks
Mfr # 3900-3340
Zoro # G2494574
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-3340
- Zoro # G2494574
- UPC # 769053087627
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Unthreaded Backplate/Adapter,for 8" Chuc |
Description
Unthreaded Backplate/Adapter,for 8 In. Chuc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 3 Piece Set - 6 Point S (743)
- PFERD 8" CORINOX Machinists File - Round, Cut 0 (15122)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5216MN)
- HHIP 5/8" Square Head Standard Lathe Chuck Wrench (3900-4871)
- HHIP 8" A2-6 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4903)
- HHIP 6" A2-6 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4901)
- HHIP 8" 4-Jaw D1-4 Direct Mount Camlock Lathe Chuck (3900-4808)
- HHIP 5C Mount 3" 4-Jaw Independent Lathe Chuck (3900-4712)
- HHIP MT2 5/8" Tailstock Turret Tool Holder (3900-4910)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds 1/16-1/2X1/64, 29 Compartments (C23992)
- Hhip Drill Bit Cases & Cabinets