Shop All Drill Bit Cases & Cabinets
Hhip
Unthreaded Backplate/Adapter For 6" Lathe Chucks
Mfr # 3900-3313
Zoro # G2494538
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 3900-3313
- Zoro # G2494538
- UPC # 769053087610
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Unthreaded Backplate/Adapter,for 6" Lath |
Description
Unthreaded Backplate/Adapter,for 6 In. Lath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Japanese Carbide Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (SP 877-323C)
- DRILL AMERICA m39 x 1.5 HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUMS39X1.5)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R (CC373-01)
- KNIPEX 16" Knipex Alligator XL Pipe Wrench And Water Pump Pliers, Plastic Grip (88 01 400)
- HHIP 8" 4-Jaw Independent Plain Back Chuck (3900-0042)
- HHIP 15" D1-11 3-Jaw Camlock Lathe Chuck (3900-4616)
- HHIP 10" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3434)
- HHIP 4" 3 Jaw 3 Hole M39 Backplate (3900-3215)
- HHIP 3" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0423)
- HHIP 7/16" (11.2mm) Square Standard Chuck T-Wrench (3900-4868)
- HHIP 4" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0424)
- Hhip Drill Bit Cases & Cabinets