Shop All Drill Bit Cases & Cabinets
Hhip
Unthreaded Backplate/Adapter For 4" Lathe Chucks
Mfr # 3900-3305
Zoro # G2494468
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-3305
- Zoro # G2494468
- UPC # 769053087566
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Unthreaded Backplate/Adapter,for 4" Lath |
Description
Unthreaded Backplate/Adapter,for 4 In. Lath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1/2" Titanium Countersink (CST1)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 12 V, Li-Ion Battery (2472-21XC, 48-11-2440)
- WIHA Electronic Stripping Pliers (56871)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- HHIP 6" 3-Jaw Top Reversible Self Centering Plain Back Lathe Chuck (3900-3401)
- HHIP 6" 3 Jaw Plain Back Zero-Set Lathe Chuck (3900-4576)
- HHIP 7/16" (11.2mm) Square Standard Chuck T-Wrench (3900-4868)
- HHIP 3"1/2-20 3 Jaw Chuck Threaded Backplate (3900-3109)
- HHIP 1 1/2-8 No Hole Backplate For 6" 3 Or 4 Jaw Chucks (3900-3315)
- HHIP MT3 X 80M Taper Shank Rotating Body For Chucks (3900-6023)
- HHIP 5C Mount 4" 4-Jaw Independent Lathe Chuck (3900-4713)
- Hhip Drill Bit Cases & Cabinets