Shop All Machining Vice Accessories
Hhip
Universal 5 Axis Work Stop With 5/8 in. T-Nut
Mfr # 3900-2117
Zoro # G112124547
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 3900-2117
- Zoro # G112124547
- UPC # 769053113845
- Country of Origin China
- Category Machining Vice Accessories
Description
HHIP Universal 5 Axis Work Stop With 5/8 in. T-Nut Enables versatile and precise positioning of workpieces for complex machining tasks. Offers a cost-effective solution for achieving accurate and repeatable setups without compromising quality. Simple and straightforward design for easy installation and use. Despite the low cost, this is designed with durable materials to withstand machining forces and ensure long-term reliability. For use with repetitive jobs that require exact placement in the vise. 5 axis adjustment. 5/16 in. diameter x 6 in. length stop rod. Locking lever can be positioned at 360 degrees. T-nut fits 5/8 in. table slots. Overall length is 8 in..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGU-AC8025P)
- CS UNITEC TCT Hole Saw, 1-1/2" X 1 (1-1-148)
- HHIP Spare Handle For 4" Milling Vise (3900-2138)
- HHIP Accu-Torque Vise Speed Handle For 6" Vises With Steel Hub (3900-0202)
- HHIP 6(L) X 2(H) X 1(W) Reversible Aluminum Vise Jaws (3900-2188)
- HHIP 3 Piece Steel External Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck (3900-4736)
- HHIP HHIP 6 X 5 X 4.5" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0007)
- HHIP Mill Vise Stop For 5 & 6" Vises (3900-2123)
- KIPP Axial Joint Similar To DIN 71802 M08 Steel (K0715.13)
- Hhip Machining Vice Accessories