Shop All Drill Bit Cases & Cabinets
Hhip
Threaded 1"-8 Backplate/Adapter With No Holes For 4" Lathe Chucks
Mfr # 3900-3304
Zoro # G2494206
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-3304
- Zoro # G2494206
- UPC # 769053022987
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Threaded 1"-8 Backplate/Adapter w/No |
Description
Threaded 1 In.-8 Backplate/Adapter w/No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- GRIP-ON 5" Straight uiversal locking jaw pliers. (GR11205)
- HHIP 10" A2-8 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4907)
- HHIP Adjustable Tailstock For 4" Rotary Table #3900-2304 (3900-2406)
- HHIP 10" D1-5 3-Jaw Camlock Lathe Chuck (3900-4630)
- HHIP 6" D1-3 3-Jaw Camlock Lathe Chuck (3900-4605)
- HHIP 10" D-6 Mount Back Plate For 3-Jaw Chucks (3900-4835)
- HHIP 8" A2-6 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4903)
- HHIP 3" 3/4-16 3 Jaw Chuck 3 Hole Threaded Backplate (3900-3107)
- Hhip Drill Bit Cases & Cabinets