Shop All Drill Bit Cases & Cabinets
Hhip
Threaded 1-8 Backplate/Adapter For 5" Lathe Chucks
Mfr # 3900-3308
Zoro # G2494224
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-3308
- Zoro # G2494224
- UPC # 769053087573
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Threaded 1-8 Backplate/Adapter,for 5" La |
Description
Threaded 1-8 Backplate/Adapter,for 5 In. La
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 9/16" (03706)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 11 In, Steel (AM3PBCG)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL 90° DrillMill (214-006)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13518)
- HHIP 12" 4-Jaw D1-6 Direct Mount Camlock Lathe Chuck (3900-4809)
- HHIP 1 1/2-8 No Hole Backplate For 6" 3 Or 4 Jaw Chucks (3900-3315)
- HHIP 5/16" (8mm) Square Standard Chuck T-Wrench (3900-4866)
- HHIP MT2 X 80mm Taper Shank Rotating Body For Chucks (3900-6022)
- HHIP 8" A2-6 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4903)
- HHIP 4" 4-Jaw Independent Plain Back Chuck (3900-0414)
- HUOT CNC Tool Cart Tree, CAPTO C4 (55984)
- Hhip Drill Bit Cases & Cabinets