Shop All Drill Bit and Tap Sets
Hhip
Spring Loaded Tap Guides & 4 Piece Tap & Reamer Wrench Set
Mfr # 9999-0038
Zoro # G911956790
product price: $51.11
/ea
$51.11
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
- Brand Hhip
- MFR # 9999-0038
- Zoro # G911956790
- UPC # 769053114415
- Country of Origin India
- Category Drill Bit and Tap Sets
Description
HHIP Spring Loaded Tap Guides & 4 Piece Tap & Reamer Wrench Set Start every tap straight with the regular spring-loaded tap guide tool. This guide has an adjustable tension spring with a 3/16 diameter hardened tension pin. It also has a reversible tension pin for male and female hole centering or tapping. Both included tap guides have a 1/2 diameter hardened shank that is knurled for batter grip. The spring centered tap guide tool is used to align taps for threading, lathes, mills and jig bores. The point on this guide is hardened up to 50-55 HRC. This tool can also be used with drill chucks to stroke the hardened point for accurate hand tapped threads. The center's body should be gripped in a drill chuck or collet while the hardened point is inserted into the middle of the tapping handle. The stroke of the center will follow the tap assuring straight and accurate hand tapped threads. This is a universal size for all tapping applications. The heavy-duty adjustable tap & reamer wrench set is drop forged. The wrenches have hardened jaws for increased longevity. The wrenches capacities include 1/16-1/4 M2-M6, 1/16-3/8 M2-M10, 5/32-1/2 M6-M12 & 5/32-3/4 M6-M22.
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
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/16x3/8x3/4x3-1/2 (C32986)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- WESTWARD Motor, 120V/60HZ/250W (CP-50-04)
- CENTRAL TOOLS Stainless Stl Dial Caliper, 0-6" (CEN3C101)
- WESTWARD Drill/Tap/Countersink Bit, 10-32x2-1/4 L (6EXN0)
- DRILL AMERICA 7/32in-40 UNS HSS Plug Tap and #9 HSS Drill Bit Kit (POUFS7/32-40)
- DRILL AMERICA 13/16in-20 UNS HSS Plug Tap and 19.00mm HSS 1/2in Shank Drill Bit Kit (POUFS13/16-20)
- WESTWARD Drill/Tap/Countersink Bit, 8-32x2 In L (6EXL8)
- DRILL AMERICA 1in-36 UNS HSS Plug Tap and 25.00mm HSS 1/2in Shank Drill Bit Kit (POUFS1-36)
- QUALTECH Combined Drill and Tap, Series DWT, Imperial, 3816 Thread, Round Shank, HSS, Bright (DWT3/8-16DRAP)
- WESTWARD Drill/Tap/Countersink Bit, 12-24x2-1/4 L (6EXN1)
- Hhip Drill Bit and Tap Sets