Shop All Machining Vice Accessories
Hhip
Spare Handle For 6" Milling Vise
Mfr # 3900-2139
Zoro # G2522276
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-2139
- Zoro # G2522276
- UPC # 769053021669
- Country of Origin China
- Category Machining Vice Accessories
Details
Item | Spare Handle,for 6" Milling Vise |
Description
Spare Handle,for 6 In. Milling Vise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Rub Tip BloGun Red (MILS148MC)
- KO-KEN Flexible Extension Bar 300mm 3/8 Sq. Drive (3762)
- PALADIN TOOLS Die 22-8 Awg Non-Insul. Blister (PA2031)
- WIHA Torx® TorqueControl Blade T6 (28562)
- HHIP Accu-Torque Vise Speed Handle For 6" Vises With Steel Hub (3900-0202)
- HHIP 6" Aluminum Soft Vise Jaws With Magnet (3900-2149)
- HHIP HHIP 2.5" V-Block, 3/8 Edge & Center Finder & 4 Piece Center Drills (9999-0001)
- HHIP 3 Piece Steel External Hard Jaw Set For 3" 3-Jaw K11 80 Lathe Chuck (3900-4730)
- HHIP 8 X 6 X 5" Angle Plate & 1-2-3 Precision Block Set (9999-0004)
- HHIP 7/8" Capacity Vise Work Stop (3900-2120)
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- Hhip Machining Vice Accessories