Shop All Machining Vice Accessories
Hhip
Spare Handle For 4" Milling Vise
Mfr # 3900-2138
Zoro # G2522319
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-2138
- Zoro # G2522319
- UPC # 769053021652
- Country of Origin China
- Category Machining Vice Accessories
Details
Item | Spare Handle,for 4" Milling Vise |
Description
Spare Handle,for 4 In. Milling Vise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- LINK Ua5 #10 English Screw 82D HSS Countersink (65-L2-288)
- MARTOR Connector, Knife Accessory (9925.08)
- DRILL AMERICA 5/8" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X5/8)
- HHIP 3 Piece Steel External Hard Jaw Set For 8" 3-Jaw K11 200 Lathe Chuck (3900-4738)
- HHIP HHIP 6 X 5 X 4.5" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0007)
- HHIP 4" X 1" Aluminum Soft Vise Jaws With Magnet (3900-2145)
- HHIP 4(L) X 1.5(H) X .75(W) Aluminum Vise Jaws (3900-2180)
- HHIP Spare Handle For 6" Milling Vise (3900-2139)
- HHIP 7/8" Capacity Vise Work Stop (3900-2120)
- HHIP 3 Piece Steel External Hard Jaw Set For 3" 3-Jaw K11 80 Lathe Chuck (3900-4730)
- Hhip Machining Vice Accessories