Shop All Height Gauges
Hhip
Scribe For 4300-0010 12" Double Beam Dial Height Gage
Mfr # 4300-0016
Zoro # G2478849
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4300-0016
- Zoro # G2478849
- UPC # 769053087719
- Country of Origin China
- Category Height Gauges
Details
Item | Scribe,for 4300-0010 12" Double Beam Dia |
Description
Item Scribe,for 4300-0010 12 In. Double Beam Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- MORTON Black Plastic Hand Knob, M8 x 25mm Thread, 40mm Diameter, Plated Steel Screw (PHK-253)
- CHICAGO PNEUMATIC SANDER VERTICAL 7" 5000 RPM (CP7265S)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J4906BD)
- HHIP Scribe For 6, 8 & 12" Dial Height Gages (4300-0035)
- HHIP 0-8" Dial Height Gage .001" (4300-0029)
- HHIP 24"/600mm Electronic Height Gage With Wheel (4300-0163)
- HHIP Height Gage Attachment Set - 3/8 X 3/8 Bar & 3/ 8 X 7/32 Clamp (4401-0421)
- HHIP 24" / 600mm Electronic Height Gage (4300-0124)
- HHIP Clamp For 8122024" Electronic Height Gage With SPC Port (4300-0151)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- Hhip Precision Gauges & Accessories