Shop All Center Punches
Hhip
Optical Punch Set & 4 Piece High Speed Steel Center Drill Set #1-#4
Mfr # 8600-4122
Zoro # G905639920
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 8600-4122
- Zoro # G905639920
- UPC # 769053110349
- Country of Origin China
- Category Center Punches
Description
HHIP Optical Punch Set & 4 Piece High Speed Steel Center Drill Set #1-#4Optical Punch Set has a punch size of 3/8" and is made of tempered steel. The body diameter is 3/8".The pin length is 1.85" and the lens magnifier power is 9x. This set allows you to punch layout points within .002" of location easily. Even the inexperienced can punch accurate holes every time with this set. It is indispensable when doing critical layout work.Just look down the magnifying lens and align the cross hairs with the mark on your work piece.Replace the magnifier with the supplied punch and give it a tap.Punch set includes 3 components: a bullseye and cross hair lens, a 120 degree center punch made of tempered steel, a precisely manufactured aluminum main body and a fitted case. The plain style center drill set is high speed steel and ground.The drills are used for centering work ends, where the work piece is to be revolved on machine centers.The 60 Degree countersink angle fits all standard centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4" HSS Spiral Flute Shell Reamer (DWRRSS1-3/4)
- STANLEY DeWalt 1 in. W X 5 in. L Side Strike Chisel 1 pk (DWHT16065)
- MILWAUKEE TOOL 2PC SAE Hollow Shaft Nut Driver Set (48-22-2402)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- HHIP 13 Piece Combo Drive Pin Punch Set (8606-4113)
- HHIP 6 in. Heavy Duty Auto Center Punch (8070-0484)
- STARRETT Center Punch (117B)
- WILDE TOOL PUNCH CENTER 1/2 IN (PC1632.NP/HT)
- GENERAL TOOLS PUNCH CENTER (GN79)
- ALLPAX Center Pins, S, 1-3/16", PK 6 (AX3510)
- WARWOOD TOOL 58 Backing Out Punch, 16 Hickory Handle (32431)
- Hhip Center Punches