Shop All Morse Taper Drill Sleeves
Hhip
MT3 Inside To MT4 Outside Drill Sleeve
Mfr # 3900-1848
Zoro # G2472655
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.231 in
- Outside Diameter 0.938 in
- Inside Morse Taper Size MT3
- Outside Morse Taper Size MT4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 3900-1848
- Zoro # G2472655
- UPC # 769053020952
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Inside Diameter | 1.231 in |
Outside Diameter | 0.938 in |
Inside Morse Taper Size | MT3 |
Outside Morse Taper Size | MT4 |
Details
Item | Mt3 Inside To Mt4 Outside Drill Sleeve |
Description
Mt3 Inside To Mt4 Outside Drill Sleeve, MT4 Outside Morse Taper Size, MT3 Inside Morse Taper Size, Inside Diameter 1.231 in, Outside Diameter 0.938 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Heavy Duty F Clamp 400 mm (HDC-400)
- KRAFT TOOL Cement Finish Trowel, BS, 10x4", Pro-Form (CF725BPF)
- WEN Rotary Access Kit 282Pc (230282A)
- HHIP MT5 Inside To MT4 Outside Drill Sleeve (3900-1872)
- HHIP MT2 Inside To MT3 Outside Drill Sleeve (3900-1842)
- HHIP 4 Piece Morse Taper Sleeve Set (3900-1850)
- HHIP MT1 Inside To MT2 Outside Drill Sleeve (3900-1843)
- HHIP MT3 Inside To MT2 Outside Drill Sleeve (3900-1845)
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- DRILL AMERICA 5-6MT Morse Taper Sleeve (DEWS5-6)
- Hhip Drill Bit Accessories