Shop All Morse Taper Drill Sleeves
Hhip
MT2 Inside To MT3 Outside Drill Sleeve
Mfr # 3900-1842
Zoro # G2472533
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.938 in
- Outside Diameter 0.7 in
- Inside Morse Taper Size MT2
- Outside Morse Taper Size MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-1842
- Zoro # G2472533
- UPC # 769053020914
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Inside Diameter | 0.938 in |
Outside Diameter | 0.7 in |
Inside Morse Taper Size | MT2 |
Outside Morse Taper Size | MT3 |
Details
Item | Mt2 Inside To Mt3 Outside Drill Sleeve |
Description
Mt2 Inside To Mt3 Outside Drill Sleeve, MT3 Outside Morse Taper Size, MT2 Inside Morse Taper Size, Inside Diameter 0.938 in, Outside Diameter 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W (TH-COM-S-------)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y551)
- DURSTON MANUFACTURING 12 Blue Magrail Low Profile No Studs (MR12B)
- HHIP MT5 Inside To MT4 Outside Drill Sleeve (3900-1872)
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- HHIP MT3 Inside To MT5 Outside Drill Sleeve (3900-1849)
- HHIP MT4 Inside To MT5 Outside Drill Sleeve (3900-1853)
- HHIP MT1 Inside To MT3 Outside Drill Sleeve (3900-1841)
- HHIP MT3 Inside To MT4 Outside Drill Sleeve (3900-1848)
- STM MT2 MT4 Morse Taper Sleeve (420325)
- Hhip Morse Taper Drill Sleeves