Shop All Plug Gauges
Hhip
M20 X 2.5 H6 Thread Plug Gage Go-Nogo
Mfr # 4101-1120
Zoro # G2515504
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class H6
- Thread Type Metric
- Application Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4101-1120
- Zoro # G2515504
- UPC # 769053036595
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M20 X 2.5 |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | H6 |
Thread Type | Metric |
Application | Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners |
Description
M20X2.5 H6 Thread Plug Gage Go-Nogo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5201, 48-00-5201)
- REMGRIT 8" L x Masonry Cutting Reciprocating Saw Blade 8" x 3/4" (GR26BL)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- HHIP M14 X 2.0 H6 Thread Plug Gage Go-Nogo (4101-1114)
- HHIP 3/8-16UNC 2B Go-Nogo Thread Plug Gage Set (4101-0227)
- HHIP 1/4-20UNC 2B Go-Nogo Thread Plug Gage Set (4101-0221)
- HHIP 1/4-28UNF 2B Go-Nogo Thread Plug Gage Set (4101-0222)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- HHIP M10 X 1.50 H6 Thread Plug Gage Go-Nogo (4101-1111)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- Hhip Precision Gauges & Accessories