Shop All Plug Gauges
Hhip
M10 X 1.50 H6 Thread Plug Gage Go-Nogo
Mfr # 4101-1111
Zoro # G2515678
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class H6
- Thread Type Metric
- Application Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4101-1111
- Zoro # G2515678
- UPC # 769053036540
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M10 X 1.5 |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | H6 |
Thread Type | Metric |
Application | Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners |
Description
M10X1.50 H6 Thread Plug Gage Go-Nogo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- GREENLEE 4 Inch Mandrel (39257)
- WESTWARD Hand File, Single Cut, 10 In., Black Oxide (12F835)
- MILWAUKEE TOOL 9" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5026)
- HHIP M20 X 2.5 H6 Thread Plug Gage Go-Nogo (4101-1120)
- HHIP M12 X 1.75 H6 Thread Plug Gage Go-Nogo (4101-1112)
- HHIP M5 X 0.8 H6 Thread Plug Gage Go-Nogo (4101-1105)
- HHIP 7/16-14UNC 2B Go-Nogo Thread Plug Gage Set (4101-0230)
- HHIP 4-40UNC 2B Go-Nogo Thread Plug Gage Set (4101-0208)
- HHIP M2.5 X 0.45 H6 Go-Nogo Thread Plug Gage (4101-1125)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/8"-24 Size (301134010)
- Hhip Plug Gauges