Shop All Machining Vice Accessories
Hhip
HHIP 6 X 5 X 4.5" Angle Plate & 1-2-3 Block Set Matched Pair
Mfr # 9999-0007
Zoro # G707710933
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 9999-0007
- Zoro # G707710933
- UPC # 769053111995
- Country of Origin China
- Category Machining Vice Accessories
Description
- •HHIP 6 X 5 X 4.5" Webbed Slotted Angle Plate & 1-2-3 Block Set Matched Pair
- •The angle plate is made of high tensile cast iron properly seasoned against distortion
- •The angle plate clamping slots are widely used for machining, layout and inspection
- •This angle plate is accurately machined and ground square and parallel on outside and ends
- •The 1-2-3 block set is heat treated and case hardened to HRC 55 to 60 and is hardened and precision ground on all 6 sides of each block
- •These 1-2-3 blocks have an accuracy with squareness on all sides within .0002" per inch.
- •There are 23 holes on each block that consists of 5 tapped holes that are 3/8"-16 for clamping and 18 untapped holes.
- •The 1-2-3 blocks have a cross drilling design which gives them minimum weight and maximum strength.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- HOUGEN 1/2 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18216)
- MILWAUKEE TOOL M18 FUEL 18 Gauge Brad Nailer Kit (2746-21CT)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Deep Socket, black oxide (J6508MH)
- HHIP Spare Handle For 4" Milling Vise (3900-2138)
- HHIP 6(L) X 2(H) X 1(W) Reversible Aluminum Vise Jaws (3900-2188)
- HHIP Spare Handle For 6" Milling Vise (3900-2139)
- HHIP 6" Aluminum Soft Vise Jaws With Magnet (3900-2149)
- HHIP 3 Piece Steel External Hard Jaw Set For 8" 3-Jaw K11 200 Lathe Chuck (3900-4738)
- HHIP 3 Piece Steel External Hard Jaw Set For 3" 3-Jaw K11 80 Lathe Chuck (3900-4730)
- KIPP Axial Joint Similar To DIN 71802 M14X1, 5 Steel (K0715.19)
- Hhip Machining Vice Accessories