Shop All Machining Vice Accessories
Hhip
HHIP 2.5" V-Block, 3/8 Edge & Center Finder & 4 Piece Center Drills
Mfr # 9999-0001
Zoro # G607710927
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 9999-0001
- Zoro # G607710927
- UPC # 769053111957
- Country of Origin China
- Category Machining Vice Accessories
Description
- •HHIP 2.5 X 2.75 X 2" V-Block, 3/8" Edge & Center Finder & 4 Piece Center Drills Set
- •The v-blocks have stepped groove construction with centered 90° V groove & included clamps
- •These v-blocks are parallel and square with all surfaces within 0.0003" and they are case hardened and ground
- •The v-block's round capacity is 2" and the square capacity is 1-7/16"
- •The edge & center finder is also hardened and ground all over
- •This finder accurately locates the starting point for all types of machine work and jig boring.
- •The finder has an accuracy of .0002" and the tip diameter is 0.200".
- •The center drills are plain style and are high speed steel and ground.
- •The drills are used for centering work ends, where the work piece is to be revolved on machine centers.
- •Drill Size #4 : Body Diameter 5/16:, Drill Diameter 1/8", Overall Length 2 1/8"
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- FEIN Collet D3 (63207130000)
- H & H INDUSTRIAL PRODUCTS 3K Revolving Head Knurling Tool With 3 Sets Of Knurls (2220-0008)
- WIDIA Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit (14777)
- HHIP Spare Handle For 6" Milling Vise (3900-2139)
- HHIP 6" Aluminum Soft Vise Jaws With Magnet (3900-2149)
- HHIP 3 Piece Steel External Hard Jaw Set For 8" 3-Jaw K11 200 Lathe Chuck (3900-4738)
- HHIP 8 X 6 X 5" Angle Plate & 1-2-3 Precision Block Set (9999-0004)
- HHIP 4" X 1" Aluminum Soft Vise Jaws With Magnet (3900-2145)
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- HHIP HHIP 3 X 2.5 X 2" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0005)
- Hhip Machining Vice Accessories