Shop All Thread Repair Kits
Hhip
Helical Insert Repair Kit, Helical Inserts, M8-1.25
Mfr # 1011-0068
Zoro # G2515696
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M8-1.25
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 1011-0068
- Zoro # G2515696
- UPC # 769053093918
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M8-1.25 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric |
System of Measurement | Metric |
Description
M8X1.25 Heilical Sti Thread Repair Kit 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M04110.080.0016)
- MIDWEST FASTENER 5/16"-24 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (60871)
- MAZE NAILS Nail Trim Alum Wht 1-1/4 1Lb (AT31258252WH)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151130)
- HHIP Helical Insert Repair Kit, Helical Inserts, M5 to M12 (1011-0051)
- HHIP Helical Insert Repair Kit, Helical Inserts, M10-1.50 (1011-0070)
- HHIP Helical Insert Repair Kit, Helical Inserts, 5/16"-18 (1011-0084)
- HHIP Helical Insert Repair Kit, Helical Inserts, 1/2"-13 (1011-0094)
- HHIP Helical Insert Repair Kit, Helical Inserts, M12-1.75 (1011-0072)
- HHIP Helical Insert Repair Kit, Helical Inserts, 1/4"-20 (1011-0081)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/4"-20, 15 Inserts (32048)
- Hhip Thread Repair Kits