Shop All Thread Repair Kits
Hhip
Helical Insert Repair Kit, Helical Inserts, M6-1.00
Mfr # 1011-0066
Zoro # G2515809
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M6-1.00
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 1011-0066
- Zoro # G2515809
- UPC # 769053093901
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M6-1.00 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric |
System of Measurement | Metric |
Description
M6X1.00 Heilical Sti Thread Repair Kit 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.060.0020)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/8 in Shaft Dia, 5 PK (SH-87SS)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia (74268)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- HHIP Helical Insert Repair Kit, Helical Inserts, M5 to M12 (1011-0051)
- HHIP Helical Insert Repair Kit, Helical Inserts, M8-1.25 (1011-0068)
- HHIP Coarse Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0055)
- HHIP Helical Insert Repair Kit, Helical Inserts, 5/16"-18 (1011-0084)
- HHIP Fine Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0056)
- HHIP Helical Insert Repair Kit, Helical Inserts, M12-1.75 (1011-0072)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16TWK)
- Hhip Thread Repair Kits