Shop All Thread Repair Kits
Hhip
Helical Insert Repair Kit, Helical Inserts, M5 to M12
Mfr # 1011-0051
Zoro # G2515714
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M5 to M12
- Thread Type Metric
- System of Measurement Metric
- Number of Pieces 132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 1011-0051
- Zoro # G2515714
- UPC # 769053093826
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M5 to M12 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric |
System of Measurement | Metric |
Number of Pieces | 132 |
Description
M5-M12 132Piece Helical S.T.I. Master Th
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12348.100.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0125)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 316, Plain Finish (U55070.019.7200)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (26AD0608-EA-100)
- HHIP Helical Insert Repair Kit, Helical Inserts, 1/4"-20 (1011-0081)
- HHIP Fine Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0056)
- HHIP Coarse Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0055)
- HHIP Helical Insert Repair Kit, Helical Inserts, M12-1.75 (1011-0072)
- HHIP Helical Insert Repair Kit, Helical Inserts, 1/2"-13 (1011-0094)
- HHIP Helical Insert Repair Kit, Helical Inserts, 5/16"-18 (1011-0084)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- Hhip Thread Repair Kits