Shop All Thread Repair Kits
Hhip
Helical Insert Repair Kit, Helical Inserts, M5-0.80
Mfr # 1011-0065
Zoro # G2515854
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M5-0.80
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 1011-0065
- Zoro # G2515854
- UPC # 769053093895
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M5-0.80 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric |
System of Measurement | Metric |
Description
M5X0.8 Heilical Sti Thread Repair Kit 31
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0075)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0040)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 40 mm L, 4 PK (932947)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- HHIP Helical Insert Repair Kit, Helical Inserts, 3/8"-16 (1011-0087)
- HHIP Helical Insert Repair Kit, Helical Inserts, M10-1.50 (1011-0070)
- HHIP Helical Insert Repair Kit, Helical Inserts, M12-1.75 (1011-0072)
- HHIP Fine Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0056)
- HHIP Helical Insert Repair Kit, Helical Inserts, M8-1.25 (1011-0068)
- HHIP Helical Insert Repair Kit, Helical Inserts, 1/4"-20 (1011-0081)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #5-40 (5401-05)
- Hhip Thread Repair Kits