Shop All Thread Repair Kits
Hhip
Helical Insert Repair Kit, Helical Inserts, 1/2"-13
Mfr # 1011-0094
Zoro # G2515705
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 1/2"-13
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 1011-0094
- Zoro # G2515705
- UPC # 769053093888
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
System of Measurement | Inch |
Description
Heilical Sti Thread Repair Kit 1/2-13 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010832WF150)
- REIKU Lock Nut, 1-1/4", Nylon, 10 PK (PAGMB-N07)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Clear (200C72172)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04170.160.0040)
- HHIP Coarse Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0055)
- HHIP Fine Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0056)
- HHIP Helical Insert Repair Kit, Helical Inserts, 3/8"-16 (1011-0087)
- HHIP Helical Insert Repair Kit, Helical Inserts, 5/16"-18 (1011-0084)
- HHIP Helical Insert Repair Kit, Helical Inserts, M5 to M12 (1011-0051)
- HHIP Helical Insert Repair Kit, Helical Inserts, M10-1.50 (1011-0070)
- NTC .56 x 24 Quality HSS Threading Die With Storage Case (NTC0035)
- Hhip Thread Repair Kits