Shop All Indexable Drill Inserts
Hhip
Harlingen MT5 Precision High Speed CNC A-Type Live Center
Mfr # 9741-3235
Zoro # G310072473
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 9741-3235
- Zoro # G310072473
- UPC # 769053110806
- Country of Origin China
- Category Indexable Drill Inserts
Description
Harlingen MT5 Precision High Speed CNC A-Type Live Center High concentricity and stability thanks to a high accuracy bearing system. The tip has a 60 degree included angle. The body is hardened for extra strength and rigidity. Lifetime lubrication for minimum required maintenance. Maximum concentricity deviation for ultra precision. Point is made of high quality alloy steel that has been heat treated to hardness HRC62.
- •High concentricity and stability thanks to a high accuracy bearing system.
- •The tip has a 60 degree included angle.
- •The body is hardened for extra strength and rigidity.
- •Lifetime lubrication for minimum required maintenance.
- •Point is made of high quality alloy steel that has been heat treated to hardness HRC62.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Full Polish (J49000MCF)
- MILWAUKEE TOOL EXACT 1" Punch (49-16-2665)
- HOUGEN 2-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18288)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- HHIP Harlingen MT4 Extended Point High Speed CNC B-Type Live Center (9741-0234)
- HHIP Harlingen MT3 Precision High Speed CNC A-Type Live Center (9741-3233)
- HHIP Dasqua 0.1-5.0mm Circular Taper Bore Gage (1051-2010)
- HHIP Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars (1906-0201)
- HHIP Dasqua 1.0-6.5Mm Taper Bore Gage (1051-0005)
- HHIP Harlingen MT2 Precision High Speed CNC A-Type Live Center (9741-3232)
- TUNGALOY Tf Flo-Lock Insert FLG-2062L AH110, PK10 (2412203)
- Hhip Indexable Drill Inserts