Shop All Flange Nuts
Hhip
Flange Nut, M8-125, Black Oxide
Mfr # 3903-1262
Zoro # G607710934
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3903-1262
- Zoro # G607710934
- UPC # 769053111513
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M8-125 |
Details
Item | Flange Nut |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
- •Vertex M8 X 1.25 Flanged Nut
- •Heat treated steel
- •Black oxide finish
- •Case hardened
- •Made in Taiwan
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 20mm L, PK25 (M07840.100.0020)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51749)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 1000 PK (L17516)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11774PK)
- HHIP Flange Nut, M10-150, Black Oxide (3903-1263)
- HHIP Flange Nut, M18-250, Black Oxide (3903-1267)
- HHIP Flange Nut, M12-175, Black Oxide (3903-1264)
- HHIP Flange Nut, M16-200, Black Oxide (3903-1266)
- HHIP Flange Nut, M24-300, Black Oxide (3903-1269)
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Class 10, Zinc Plated, 15 PK (75728)
- MORTON Flange Nut, M16-2.00, Carbon Steel, Black Oxide, 27 mm Hex Wd (CN-516)
- Hhip Flange Nuts