Shop All Flange Nuts
Hhip
Flange Nut, M24-300, Black Oxide
Mfr # 3903-1269
Zoro # G007710923
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3903-1269
- Zoro # G007710923
- UPC # 769053111575
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M24-300 |
Details
Item | Flange Nut |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
- •Vertex M24 X 3.00 Flanged Nut
- •Heat treated steel
- •Black oxide finish
- •Case hardened
- •Made in Taiwan
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M10060CSP)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 2000 PK (09588)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CN285)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-MB)
- HHIP Flange Nut, M16-200, Black Oxide (3903-1266)
- HHIP Flange Nut, M10-150, Black Oxide (3903-1263)
- HHIP Flange Nut, M12-175, Black Oxide (3903-1264)
- HHIP Flange Nut, M8-125, Black Oxide (3903-1262)
- HHIP Flange Nut, M18-250, Black Oxide (3903-1267)
- MTD Nut-Hex Flange (712-0417A)
- DORMAN Flange Nut, M6-1, Steel, Class 10.9, Zinc Plated (982-006D)
- Hhip Flange Nuts