Shop All Flange Nuts
Hhip
Flange Nut, M16-200, Black Oxide
Mfr # 3903-1266
Zoro # G007710930
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3903-1266
- Zoro # G007710930
- UPC # 769053111544
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M16-200 |
Details
Item | Flange Nut |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
- •Vertex M16 X 2.00 Flanged Nut
- •Heat treated steel
- •Black oxide finish
- •Case hardened
- •Made in Taiwan
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (50239)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9180-BEV)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- HHIP Flange Nut, M12-175, Black Oxide (3903-1264)
- HHIP Flange Nut, M18-250, Black Oxide (3903-1267)
- HHIP Flange Nut, M8-125, Black Oxide (3903-1262)
- HHIP Flange Nut, M24-300, Black Oxide (3903-1269)
- HHIP Flange Nut, M10-150, Black Oxide (3903-1263)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 10 mm Hex Wd, 3000 PK (M6D6923-8)
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht (FLGNTBZR15)
- Hhip Flange Nuts