Shop All Flange Nuts
Hhip
Flange Nut, M10-150, Black Oxide
Mfr # 3903-1263
Zoro # G207710921
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3903-1263
- Zoro # G207710921
- UPC # 769053112237
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M10-150 |
Details
Item | Flange Nut |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
- •Vertex M10 X 1.50 Flanged Nut
- •Heat treated steel
- •Black oxide finish
- •Case hardened
- •Made in Taiwan
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (9080728)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-331-G100)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0150)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33191.018.0068)
- HHIP Flange Nut, M8-125, Black Oxide (3903-1262)
- HHIP Flange Nut, M12-175, Black Oxide (3903-1264)
- HHIP Flange Nut, M16-200, Black Oxide (3903-1266)
- HHIP Flange Nut, M18-250, Black Oxide (3903-1267)
- HHIP Flange Nut, M24-300, Black Oxide (3903-1269)
- TE-CO Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41606)
- MTD Nut-Hex Flange 3/4 (712-3078)
- Hhip Flange Nuts