Shop All Collets
Hhip
ER40 Square & Hex Collet Block Set
Mfr # 9999-0037
Zoro # G111952127
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
HHIP ER40 Square & Hex Collet Block Set HHIP Hex and Square ER Collet blocks are versatile, precision-machined tool holding devices used in CNC machining and other milling applications expediting set-up time. Constructed from hardened and ground tool steel with exceptional precision within .0005 flatness, squareness, and parallelism, these blocks provide a stable and accurate work holding surface. These blocks are adaptable for holding parallel, square, or hexagonal workpieces. They are also useful for cross hole drilling at angles of 60, 90, or 120 degrees. This versatility allows for a wide range of machining tasks. The block may be used horizontally or standing upright which can be advantageous for specific machining operations and setups. Square and Hex ER Collet blocks are engineered to work seamlessly with standard ER collets. This ensures that a variety of tool sizes can be accommodated, providing flexibility in tool selection. The 11/16 through hole is beneficial for machining long workpieces. This feature allows the tool to pass through the block, facilitating operations on extended parts. The ER nut is included with the block, which is essential for securing the ER collet in place, ensuring a firm grip on the cutting tool. Block is 1-3/4 x 1-3/4. The overall height with the ER nut is shown in the chart.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- MILWAUKEE TOOL Ratcheting Combination Wrench Set, Metric, 8 mm to 22 mm Head Sizes, 12 Points, 15-Piece (48-22-9516)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- WRIGHT TOOL Comb Wrench 2.0 15 Pc Set - (752)
- HHIP 1" R8 Round Collet (3900-0827)
- HHIP 8mm R8 Round Collet (3903-0114)
- HHIP 4.2mm Rubber Flex Collet (3900-1781)
- HHIP ER-40 31/32" Spring Collet (3900-5291)
- HHIP 9/32" R8 Round Collet (3900-0807)
- HHIP 24 Piece 5C 3-26mm By 1mm Collet Set (3903-0016)
- HHIP ER-20 1/4" Spring Collet (3900-5185)
- Hhip Collets