Shop All Collets
Hhip
ER32 Square & Hex Collet Block Set
Mfr # 9999-0036
Zoro # G411952124
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
HHIP ER32 Square & Hex Collet Block Set HHIP Hex and Square ER Collet blocks are versatile, precision-machined tool holding devices used in CNC machining and other milling applications expediting set-up time. Constructed from hardened and ground tool steel with exceptional precision within .0005 flatness, squareness, and parallelism, these blocks provide a stable and accurate work holding surface. These blocks are adaptable for holding parallel, square, or hexagonal workpieces. They are also useful for cross hole drilling at angles of 60, 90, or 120 degrees. This versatility allows for a wide range of machining tasks. The block may be used horizontally or standing upright which can be advantageous for specific machining operations and setups. Square and Hex ER Collet blocks are engineered to work seamlessly with standard ER collets. This ensures that a variety of tool sizes can be accommodated, providing flexibility in tool selection. The 11/16 through hole is beneficial for machining long workpieces. This feature allows the tool to pass through the block, facilitating operations on extended parts. The ER nut is included with the block, which is essential for securing the ER collet in place, ensuring a firm grip on the cutting tool. Block is 1-3/4 x 1-3/4. The overall height with the ER nut is shown in the chart.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/8" (3736)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS1203CP10)
- CLEVELAND SET 15A #1-6 192 EZYOUT WC USA (C00907)
- HHIP 7.0mm Rubber Flex Collet (3900-1783)
- HHIP 3/32 To 3/4" ER32 18 Piece Spring Collet Set (3900-5267)
- HHIP 3/16" R8 Round Collet (3900-0804)
- HHIP 5/16" R8 Round Collet (3900-0808)
- HHIP 1/4" 5C Round Collet (3900-1113)
- HHIP 1/16~5/8" ER25 15 Piece Spring Collet Set (3900-5235)
- WEATHERHEAD Braided Collet, 1555774 (ET425DC-5Z)
- Hhip Collets, Chucks & Accessories