Hhip

Dasqua Super Power Magnetic Base With Fine Adjustment


product price: $28.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dasqua Super Power Magnetic Base With Fine Adjustment 80 kg/176 lb. of holding power. 150 Deg v-grooved base can be placed on the cylindrical surfaces as well as flat surfaces to allow indicators to be placed in multiple positions. Well selected ferrite permanent magnets with magnetic force greater than calibration value. On/off switch for magnet so it's easy to move the base without the influence of magnetic force. Solid structure with electroplated surfaces and ground end-faces. Clamp holes of 4mm, 8mm, and 3/8 in. which allows for the use of most indicators, test indicators and scribers. The fine adjustment device is heat-treated to ensure stability and durability.


  • •80 kg/176 lb. of holding power.
  • •150° v-grooved base can be placed on the cylindrical surfaces as well as flat surfaces to allow indicators to be placed in multiple positions.
  • •Well selected ferrite permanent magnets with magnetic force greater than calibration value.
  • •On/off switch for magnet so it's easy to move the base without the influence of magnetic force. Solid structure with electroplated surfaces and ground end-faces.
  • •Clamp holes of Ø4mm, Ø8mm, & 3/8" which allows for the use of most indicators, test indicators and scribers. The fine adjustment device is heat-treated to ensure stability and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.