Shop All Digital Calipers
Hhip
Dasqua IP54 24 in./600mm 6 in. Jaw Heavy Duty Digital Electronic Caliper
Mfr # 2220-8165
Zoro # G512124802
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 2220-8165
- Zoro # G512124802
- UPC # 769053111667
- Country of Origin China
- Category Digital Calipers
Description
Dasqua IP54 24 in./600mm 6 in. Jaw Heavy Duty Digital Electronic Caliper This caliper has a sturdy frame and is large for higher stability. Made of solid stainless steel. Made in accordance with DIN862. Includes data-output and metric-inch conversion. IP54 protection against liquid. Includes CR2032 battery and hard plastic case. Extended reach with a 6 in. jaw length. Longer jaws contribute to more accurate measurements and facilitate the measurement of larger, longer objects or hard-to-reach areas. Buttons on the caliper include on/off switch, relative/absolute measurement, Zero setting button, metric/inch conversion, preset button, & data hold button. This is a fine adjustment caliper. Resolution is .0005 in.. Jaws are radiused for accurate ID measurements.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 8-Piece Impact Torx Bits (IMPACT-8TX)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (126200)
- DRILL AMERICA 15/16"-20 HSS Plug Hand Tap (DWTST15/16-20P)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- HHIP 0300mm012 IP54 Digital Caliper with Upper Jaw (2710-1105)
- HHIP Dasqua 0-200mm/0-8" Digital Depth Caliper (2001-2010)
- HHIP 0600mm024 Ip54 Digital Caliper With Upper Jaw (2710-1113)
- HHIP 0500mm020 IP54 Digital Caliper With Upper Jaw (2710-1110)
- HHIP Dasqua 0-300mm/0-12" Digital Depth Caliper (2001-2015)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, INSIDE-GROOVE (573-745-20)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, TUBE-THICKNESS (573-761-20)
- Hhip Precision Measuring Tools