Shop All Surface Plate
Hhip
Dasqua 450 X 450 X 60mm Grade A Granite Surface Plate
Mfr # 8500-4545
Zoro # G511952161
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 8500-4545
- Zoro # G511952161
- UPC # 769053114606
- Country of Origin China
- Category Surface Plate
Description
Dasqua 450 X 450 X 60mm Grade A Granite Surface Plate The top surface of this plate is precision ground to achieve a high degree of flatness and the accuracy is +/-.0001. It is a Grade A Grade 0 plate. Granite surface plates meet or exceed Federal Specifications GGG-P-463C and it includes a certificate of inspection. Note that these are not NIST traceable. Granite plates are used for measuring the flatness and squareness of other objects, laying out parts, calibrating instruments, setting up tools, checking parallelism and perpendicularity, and measuring heights with the use of a height gage. They are also used as a work surface for assembling, inspecting, and marking parts. Non-magnetic and non-conductive. Harder than steel and does not nick or burr. Surface plates are offered by HHIP in various sizes and brands, with different levels of flatness and accuracy and are checked by an auto collimator for overall accuracy assurance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Laser Square (GTL2)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- CRAFTSMAN Sockets, 1/2" Drive 6mm 12 Point Deep So (CMMT44443)
- MAKITA 7" Diamond Blade, Segmented, General Purpose (B-69624)
- HHIP 4 1/2 X 5 X 6 Precision Ground Right Angle Plate (3402-1032)
- HHIP 29 Degree Acme Thread Pitch Gage With 15 Blades (4901-0033)
- HHIP 6 X 6 X 8 Precision Ground Right Angle Plate (3402-0109)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- HHIP 10 X 8 X 6" Webbed Slotted Angle Plate (3402-0310)
- STM 36x48 Grade B Black Granite Surface Plate (255120)
- Hhip Precision Measuring Tools