Shop All Surface Plate
Hhip
Dasqua 400 X 400 X 60mm Grade A Granite Surface Plate
Mfr # 8500-4040
Zoro # G011952159
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 8500-4040
- Zoro # G011952159
- UPC # 769053114590
- Country of Origin China
- Category Surface Plate
Description
Dasqua 400 X 400 X 60mm Grade A Granite Surface Plate The top surface of this plate is precision ground to achieve a high degree of flatness and the accuracy is +/-.0001. It is a Grade A Grade 0 plate. Granite surface plates meet or exceed Federal Specifications GGG-P-463C and it includes a certificate of inspection. Note that these are not NIST traceable. Granite plates are used for measuring the flatness and squareness of other objects, laying out parts, calibrating instruments, setting up tools, checking parallelism and perpendicularity, and measuring heights with the use of a height gage. They are also used as a work surface for assembling, inspecting, and marking parts. Non-magnetic and non-conductive. Harder than steel and does not nick or burr. Surface plates are offered by HHIP in various sizes and brands, with different levels of flatness and accuracy and are checked by an auto collimator for overall accuracy assurance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3025)
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L (306.100.11)
- RICHELIEU HARDWARE 2 1/4-inch (57 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961561)
- TRUPER 25LB FBG Pick Mattock (TP-2.5FD-C)
- HHIP 6 X 4 X 1" Compound Angle Plate (3402-1101)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- HHIP 10 X 8 X 6 Open End Slotted Angle Plate (3402-0210)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- HHIP 10 X 8 X 6" Webbed Slotted Angle Plate (3402-0310)
- HHIP 24 X 18 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0013)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- Hhip Surface Plate